Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/8 In, Pk5
Mfr # D22-1750
Zoro # G2503356
product price: $11.55
/pk 5, $2.31/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D22-1750
- Zoro # G2503356
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 3/4 in |
Overall Length | 1-3/4" |
Dia. | 0.3751 to 0.3753" |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.3751 to 0.3753 in |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 3/4 in |
Description
Dowel Pin,SS,3/8 in dia,1 3/4 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Manufacturer Location Made in USA*, Double Shear Strength 16,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Nylon, 16 PK (62527)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.3/4-10x3ftx2)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01095)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 16mm, PK100 (M07800.050.0016)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0036)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ZORO SELECT Dowel Pin, Std, 3/32x1 1/4 L, PK5 (2MB20)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0125)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0040)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0024)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0150)
- Zoro Select Dowel Pins