Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/8 In, Pk5
Mfr # D22-1000
Zoro # G1445981
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D22-1000
- Zoro # G1445981
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 in |
Pin Dia. | 0.3751 to 0.3753 in |
Length Tolerance | +/-0.01 in |
Dia. | 0.3751 to 0.3753" |
Overall Length | 1" |
Pin Diameter | 3/8 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,3/8 in dia,1 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 3/8 in, Manufacturer Location Made in USA*, Double Shear Strength 16,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3141407)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0016)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0016)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0125)
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 (M39080.020.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0125)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0028)
- Zoro Select Dowel Pins