Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/8 In Dia
Mfr # Z1206
Zoro # G3369545
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1206
- Zoro # G3369545
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 in |
Thread Size | #10-32 |
Dia. | 0.3751 to 0.3753" |
Pin Dia. | 0.3751 to 0.3753 in |
Overall Length | 1" |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Pin Diameter | 3/8 in |
Shank Length | 1 in |
Description
Dowel Pin,Steel,3/8 in dia,1 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #10-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD1034)
- HILLMAN #8-32 x 3/4 in Machine Screw (90185)
- ZORO SELECT Spring P, Coiled, 5/16x1-3/4,8700lb, PK5 (U39140.031.0175)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (951618-25)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0030)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Dowel Pin, SS, M2x10mm L, PK100 (DP7X02010h8-100P1)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 16mm L., PK100 (M39080.080.0016)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0028)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100 (31R150DPSO)
- Zoro Select Dowel Pins