Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/8 In Dia, Overall Length: 1-1/2"
Mfr # Z1210
Zoro # G3234025
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1210
- Zoro # G3234025
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Pin Dia. | 0.3751 to 0.3753 in |
Overall Length | 1-1/2" |
Dia. | 0.3751 to 0.3753" |
Thread Size | #10-32 |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Pin Diameter | 3/8 in |
Shank Length | 1 1/2 in |
Description
Dowel Pin,Steel,3/8 in dia,1.5 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #10-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 3/16 in Length, 40 PK (3404400018)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04360.050.0325)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.25 (5405-12)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04104.043.0200)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0028)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1204)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/4L, Pk100 (U39080.025.0075)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100 (M39080.050.0040)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- ZORO SELECT Dowel Pin, Std, SS, M4x20mm L, PK25 (DP7X04020h8-025P1)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- Zoro Select Dowel Pins