Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/32 In, Pk50
Mfr # D16-750
Zoro # G0342885
product price: $12.15
/pk 50, $0.24/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D16-750
- Zoro # G0342885
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 3/4 in |
Length Tolerance | +/-0.01 in |
Overall Length | 3/4" |
Pin Dia. | 0.0939 to 0.0941 in |
Dia. | 0.0939 to 0.0941" |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/32 in |
Description
Dowel Pin,SS,3/32 in dia,0.75 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/32 in, Manufacturer Location Made in USA*, Double Shear Strength 1,000 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (5MXD8)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.5DSL)
- CURT Hitch Pin, 2" or 2-1/2" Rcvr, Zinc, 5/8" (21581)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37020.100.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0075)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0225)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 40mm L., PK25 (M39080.100.0040)
- ZORO SELECT Dowel Pin, 416SS, 2.5 Diax5mm L, Pk10 (MDP14-1)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1258)
- AFTERMARKET Dowel Pin (D57486)
- Zoro Select Dowel Pins