Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/32 In, Pk50
Mfr # D16-375
Zoro # G1273982
product price: $8.49
/pk 50, $0.17/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D16-375
- Zoro # G1273982
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 3/8 in |
Dia. | 0.0939 to 0.0941" |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.0939 to 0.0941 in |
Overall Length | 3/8" |
Pin Diameter | 3/32 in |
Shank Length | 3/8 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,0.0939 in dia,3/8 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 3/32 in, Double Shear Strength 1,000 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut Reducer, 5/8" and 1/2", Steel, Hot Dipped Galvanized, 1-1/2 in Lg, 25 PK (52000)
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5 (U55580.031.0150)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0300)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/32in.dia., PK100 (U39070.009.0050)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1250)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK10 (M51580.025.0010)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- Zoro Select Dowel Pins