Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/32 In, Pk50
Mfr # D16-312
Zoro # G2255364
product price: $9.85
/pk 50, $0.20/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D16-312
- Zoro # G2255364
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 5/16 in |
Pin Dia. | 0.0939 to 0.0941 in |
Length Tolerance | +/-0.01 in |
Dia. | 0.0939 to 0.0941" |
Overall Length | 5/16" |
Pin Diameter | 3/32 in |
Shank Length | 5/16 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,3/32 in dia,5/16 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 5/16 in, System of Measurement Inch, Nominal Diameter 3/32 in, Manufacturer Location Made in USA*, Double Shear Strength 1,000 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8 X 2-3/4 DOWEL PIN (A0550240248)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.013.0212)
- ITW SHAKEPROOF Clevis Pin 1/2 x 2-3/4 LCS ZC (CLPZ-0500-2750/B)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- ZORO SELECT Dowel Pin, Std, M2x10mm L, PK100 (M39080.020.0010)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx7/16 In L, Pk25 (MS16555-619)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx3/16 In L, Pk25 (MS16555-601)
- ZORO SELECT Dowel Pin, Steel, 2.5x16mm, PK100 (M39080.025.0016)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1000)
- ZORO SELECT Dowel Pin, Alloy Stl, 7/8x3 1/2 L (U39080.087.0350)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Dowel Pins 15PK (76384)
- Zoro Select Dowel Pins