Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/32 In, Pk25
Mfr # D16-875
Zoro # G1344436
product price: $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D16-875
- Zoro # G1344436
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 7/8 in |
Dia. | 0.0939 to 0.0941" |
Overall Length | 7/8" |
Pin Dia. | 0.0939 to 0.0941 in |
Length Tolerance | +/-0.01 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 7/8 in |
Pin Diameter | 3/32 in |
Description
Dowel Pin,SS,3/32 in dia,0.875 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 3/32 in, Manufacturer Location Made in USA*, Double Shear Strength 1,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK (9132PK)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.3600)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0148)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0300)
- ZORO SELECT Dowel Pin, SS, M2x10mm L, PK100 (DP7X02010h8-100P1)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0030)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100 (U55580.018.0075)
- ZORO SELECT Dowel Pin, Std, M12x100mm L, PK5 (DP5012100-005P1)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5 (U55580.031.0150)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-750)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100 (M39080.050.0040)
- Zoro Select Dowel Pins