Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 5/16in.dia., PK50
Mfr # U55580.031.0075
Zoro # G5673486
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.031.0075
- Zoro # G5673486
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Pin Dia. | 0.3125 in |
Dia. | 5/16" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 3/4 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Pin Diameter | 5/16 in |
Description
Dowel Pin,SS,5/16 in dia,0.75 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6-1/4" L, Steel Zinc Plated, 10 PK (LDT-3462)
- ZORO SELECT Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.031.0001)
- ZORO SELECT Button Head Machine Screw (ZBM128LH)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, White Steel Pan Head Phillips Drive, 40 PK (35963)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 (DP7X02012h8-100P1)
- ZORO SELECT Dowel Pin, SS, 1/8 D x1/2 In L, PK25 (MS16555-627)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- ZORO SELECT Dowel Pin, 5/32 In, Pk10 (D18-1250)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0125)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0036)
- Zoro Select Dowel Pins