Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 5/16in.dia., PK5
Mfr # U55580.031.0150
Zoro # G5673459
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.031.0150
- Zoro # G5673459
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Dia. | 5/16" |
Overall Length | 1-1/2" |
Pin Dia. | 0.3125 in |
Pin Diameter | 5/16 in |
Shank Length | 1 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Type | Unhardened Ground |
Meets | ASME B18.8.2 |
Item | Dowel Pin,SS,5/16 in dia,1 1/2 in L,PK5 |
Finish | Plain |
Material | Stainless Steel |
Standards | ASME B18.8.2 |
Material Grade/Class | 316 |
Product Type | Dowel Pin |
Pin Type | Standard |
Material Quality Standards | AISI 316 |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,5/16 in dia,1 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 5/16 in, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440080025)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish (1553)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (190959)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5120)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 18mm L., PK100 (M39080.060.0018)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0087)
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0020)
- ZORO SELECT Dowel Pin, SS, 5/32 D x 1 In L, PK25 (MS16555-638)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- Zoro Select Dowel Pins