Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 5/16in.dia., PK25
Mfr # U55580.031.0100
Zoro # G5673477
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55580.031.0100
- Zoro # G5673477
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 in |
Pin Dia. | 0.3125 in |
Overall Length | 1" |
Dia. | 5/16" |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 5/16 in |
Description
Dowel Pin,SS,5/16 in dia,1 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWXIS075USA-025BX)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0020)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79182)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0024)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0010)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- ZORO SELECT Dowel Pin, SS, M1.5x5mm L, PK100 (DP7X01505h8-100P1)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0016)
- ZORO SELECT Dowel Pin, Steel, 16x60mm, PK10 (M39080.160.0060)
- Zoro Select Dowel Pins