Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5
Mfr # U55580.037.0125
Zoro # G5673416
product price: $21.65
/pk 5, $4.33/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.037.0125
- Zoro # G5673416
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/4 in |
Dia. | 3/8" |
Pin Dia. | 0.375 in |
Overall Length | 1-1/4" |
Pin Diameter | 3/8 in |
Shank Length | 1 1/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Finish | Plain |
Item | Dowel Pin,SS,3/8 in dia,1.25 in L,PK5 |
Meets | ASME B18.8.2 |
Type | Unhardened Ground |
Material | Stainless Steel |
Standards | ASME B18.8.2 |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Material Quality Standards | AISI 316 |
Product Type | Dowel Pin |
Material Grade/Class | 316 |
Description
Dowel Pin,SS,3/8 in dia,1.25 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/8 in, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18120SS-316)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0250)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7186MOD1/2LG-SL)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPS-167)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0014)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1000)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0010)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- ZORO SELECT Dowel Pin, Std, M4x16mm L, PK100 (DP5004016-100P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (12R100DPSO)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0150)
- Zoro Select Dowel Pins