Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100
Mfr # U55580.009.0037
Zoro # G5673705
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55580.009.0037
- Zoro # G5673705
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 3/8 in |
Overall Length | 3/8" |
Dia. | 3/32" |
Pin Dia. | 0.0937 in |
Pin Diameter | 3/32 in |
Shank Length | 3/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Unhardened Ground |
Finish | Plain |
Item | Dowel Pin,SS,3/32in dia,0.375in L,PK100 |
Meets | ASME B18.8.2 |
Standards | ASME B18.8.2 |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Quality Standards | AISI 316 |
Pin Type | Standard |
Material Grade/Class | 316 |
Description
Dowel Pin,SS,3/32in dia,0.375in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/32 in, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x2-3/4, PK50 (U07840.031.0275)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77711)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01209.025.0400)
- NEWPORT FASTENERS #4-40 x 3/8 in Phillips Machine Screw, Zinc Plated Steel, 10000 PK (684984)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0225)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39070.018.0175)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1220)
- ZORO SELECT Dowel Pin, Steel, 6x24mm, PK50 (M39090.060.0024)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 3/4L, Pk5 (U39080.050.0175)
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- NEWPORT FASTENERS 5/16 x 2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW025020P)
- Zoro Select Dowel Pins