Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 3/16in.dia., PK100
Mfr # U55580.018.0062
Zoro # G5673580
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55580.018.0062
- Zoro # G5673580
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 5/8 in |
Overall Length | 5/8" |
Pin Dia. | 0.1875 in |
Dia. | 3/16" |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length | 5/8 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/16 in |
Description
Dowel Pin,SS,3/16in dia,0.625in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1522)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Hot Dipped Galvanized Steel (U17274.037.0125)
- PROSOURCE Square U-Bolt, 5/16", 2 in Wd, 7 in Ht, Steel, 10 PK (LR352)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-500)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0040)
- ZORO SELECT Dowel Pin, Std, SS, M4x12mm L, PK50 (DP7X04012h8-050P1)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39078.012.0150)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- MIDWEST FASTENER 3/8" x 1" Plain Steel Dowel Pins 6PK (76397)
- Zoro Select Dowel Pins