Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 1/8in.dia., PK100
Mfr # U55580.012.0050
Zoro # G5673650
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.012.0050
- Zoro # G5673650
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1/2 in |
Pin Dia. | 0.125 in |
Dia. | 1/8" |
Overall Length | 1/2" |
Pin Diameter | 1/8 in |
Shank Length | 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Type | Unhardened Ground |
Material | Stainless Steel |
Meets | ASME B18.8.2 |
Finish | Plain |
Item | Dowel Pin,SS,1/8 in dia,0.5 in L,PK100 |
Standards | ASME B18.8.2 |
Pin Type | Standard |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 316 |
Material Quality Standards | AISI 316 |
Description
Dowel Pin,SS,1/8 in dia,0.5 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/8 in, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Material Quality Standards AISI 316, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1/2 in Wd, Black (189755)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.2400)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 1/2 In, PK10 (WWG-CLPUZ-021)
- GRK FASTENERS Deck Screw, #9 x 2 in (120990)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK10 (U51580.050.0100)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0028)
- ZORO SELECT Dowel Pin, Std, M3x10mm L, PK100 (M39080.030.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 16mm L., PK100 (M39080.060.0016)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0028)
- UNICORP Dowel Pin, Dowel Pin- 5/16" Dia 2" Lengt (DP416-312-2.000-F09)
- Zoro Select Dowel Pins