Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 1/4in.dia., PK50
Mfr # U55580.025.0100
Zoro # G5673529
product price: $58.39
/pk 50, $1.17/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.025.0100
- Zoro # G5673529
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 in |
Pin Dia. | 0.25 in |
Dia. | 1/4" |
Overall Length | 1" |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Shank Length | 1 in |
Description
Dowel Pin,SS,0.25 in dia,1 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-274-G100)
- MIDWEST FASTENER Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 20 PK (67981)
- AMPG Acorn Nut, 5/8"-11, Steel, Black Oxide, 1-3/16 in H (Z0298)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0075)
- ZORO SELECT Dowel Pin, Harden Stl, M4x28mm, PK50 (DP5004028-050P1)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0100)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1000)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100 (U55580.025.0062)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39080.018.0125)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- Zoro Select Dowel Pins