Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 1/4in.dia., PK5
Mfr # U55580.025.0150
Zoro # G5673501
original price:
$9.79
19% off
new price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.025.0150
- Zoro # G5673501
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 1/2 in |
Pin Dia. | 0.25 in |
Dia. | 1/4" |
Overall Length | 1-1/2" |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length | 1 1/2 in |
Description
Dowel Pin,SS,0.25 in dia,1 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120024HZ)
- BSC PREFERRED Black-Oxide Black-Oxide Alloy Steel, 1" L, 10 PK (91253A636)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (N04360.075.0750)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx5/16 In L, Pk25 (MS16555-617)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK5 (M39078.080.0050)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (U39080.062.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK25 (U39080.031.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 5in.L (U39070.087.0500)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0004)
- Zoro Select Dowel Pins