Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100
Mfr # U55580.025.0062
Zoro # G5673547
product price: $82.99
/pk 100, $0.83/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.025.0062
- Zoro # G5673547
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 5/8 in |
Dia. | 1/4" |
Overall Length | 5/8" |
Pin Dia. | 0.25 in |
Shank Length | 5/8 in |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Description
Dowel Pin,SS,0.25in dia,0.625in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M51060.050.0014)
- HILLMAN WASHER FLAT 7/8 in.GR8 BX10 (280332)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 50 PK (753616NCUP)
- ZORO SELECT Push Nut, Stud Retention, Stl, 7/32In, PK200 (138580001)
- ZORO SELECT Dowel Pin, SS, M5x8mm L, PK25 (DP7X05008h8-025P1)
- ZORO SELECT Dowel Pin, Plain, 2mm Dia. x 24mm L., PK100 (M39080.020.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 40mm L., PK10 (M39080.160.0040)
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 (D19-500)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0012)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK25 (U39080.043.0100)
- Zoro Select Dowel Pins