Shop All Dowel Pins
Zoro Select
Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100
Mfr # U55580.025.0050
Zoro # G5673556
product price: $73.99
/pk 100, $0.74/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55580.025.0050
- Zoro # G5673556
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Pin Dia. | 0.25 in |
Dia. | 1/4" |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Pin Diameter | 1/4 in |
Shank Length | 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,0.25 in dia,0.5 in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Nylon Plain Finish, 40 PK (17W08754)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.7200)
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- TOMPKINS Hydraulic Fitting-International04BSPP BONDED SEAL (DS-BSP-04)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0050)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0040)
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 (DP5005010-050P1)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0012)
- ZORO SELECT Dowel Pin, 416SS, 5 Diax12mm L, PK10 (MDP17-2)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK5 (U51580.012.0125)
- ZORO SELECT Dowel Pin, Std, SS, M4x16mm L, PK50 (DP7X04016h8-050P1)
- Zoro Select Dowel Pins