Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/16 In, Pk25
Mfr # D19-750
Zoro # G0902562
product price: $11.79
/pk 25, $0.47/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D19-750
- Zoro # G0902562
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/4 in |
Pin Dia. | 0.1876 to 0.1878 in |
Length Tolerance | +/-0.01 in |
Dia. | 0.1876 to 0.1878" |
Overall Length | 3/4" |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 3/4 in |
Description
Dowel Pin,SS,3/16 in dia,3/4 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Manufacturer Location Made in USA*, Double Shear Strength 4,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- ZORO SELECT Sinker Nail, 6d x 1-7/8 In L, PK275 (4NET8)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS (316)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-750)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0225)
- ZORO SELECT Dowel Pin, Std, 3/32x3/8 L, PK100 (U39080.009.0037)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0150)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51580.050.0024)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 24mm L., PK50 (M39080.080.0024)
- Zoro Select Dowel Pins