Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/16 In, Pk25
Mfr # D19-500
Zoro # G1720363
product price: $10.45
/pk 25, $0.42/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D19-500
- Zoro # G1720363
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1/2 in |
Pin Dia. | 0.1876 to 0.1878 in |
Overall Length | 1/2" |
Length Tolerance | +/-0.01 in |
Dia. | 0.1876 to 0.1878" |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1/2 in |
Description
Dowel Pin,SS,3/16 in dia,0.5 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Manufacturer Location Made in USA*, Double Shear Strength 4,000 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42605)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0125)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1219)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0016)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0010)
- ZORO SELECT Dowel Pin, 3/8 In Dia (Z1212)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0010)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 20mm L., PK100 (M39080.050.0020)
- Zoro Select Dowel Pins