Shop All Dowel Pins
This Product is Discontinued
Zoro Select
Dowel Pin, 3/16 In, Pk20 (Discontinued)
Mfr # 1NU23
Zoro # G2217406
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NU23
- Zoro # G2217406
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1/2 in |
Dia. | 0.1876 to 0.1878" |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.1876 to 0.1878 in |
Overall Length | 1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Rockwell Hardness | B85 |
Single Shear Strength (PSI) | 40,000 psi |
Finish | Plain |
Double Shear Strength (Lbs.) | 2,130 lb |
Type | Standard |
Meets | ANSI B18.8.2 |
Material | 18-8 Stainless Steel |
Item | Dowel Pin |
Description
Dowel Pin, Material 18-8 Stainless Steel, Finish Plain, Rockwell Hardness B85, System of Measurement Inch, Nominal Diameter 3/16 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.