Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/16 In, Pk10
Mfr # D19-1500
Zoro # G2795651
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D19-1500
- Zoro # G2795651
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 1/2 in |
Length Tolerance | +/-0.01 in |
Dia. | 0.1876 to 0.1878" |
Overall Length | 1-1/2" |
Pin Dia. | 0.1876 to 0.1878 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/16 in |
Shank Length | 1 1/2 in |
Description
Dowel Pin,SS,3/16 in dia,1 1/2 in L,PK10, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Manufacturer Location Made in USA*, Double Shear Strength 4,000 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 100 PK (2380)
- KEYSERT Key Locking Insert, 4 Keys, Stainless Steel (74076)
- KEN FORGING Machinery Eye Bolt With Shoulder, M7-1.00, 28.5 mm Shank, 22 mm ID, Steel, Plain (M7)
- ZORO SELECT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51108.050.0001)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 40mm L., PK10 (M39080.160.0040)
- ZORO SELECT Dowel Pin, SS, 5/64 Dx1/4 In L, PK25 (MS16555-609)
- ZORO SELECT 1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-625)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Dowel Pin, 416SS, 2.5 Diax5mm L, Pk10 (MDP14-1)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 (MS16555-632)
- WADDELL Dowel Birch Round 1/2X36In (6608UB)
- Zoro Select Dowel Pins