Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/16 In, Pk10
Mfr # D19-1000
Zoro # G1455203
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # D19-1000
- Zoro # G1455203
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 in |
Length Tolerance | +/-0.01 in |
Dia. | 0.1876 to 0.1878" |
Pin Dia. | 0.1876 to 0.1878 in |
Overall Length | 1" |
Shank Length | 1 in |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,3/16 in dia,1 in L,PK10, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 3/16 in, Manufacturer Location Made in USA*, Double Shear Strength 4,000 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (67393)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (U07410.075.0275)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04170.160.0045)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0125)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0024)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0010)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x2 1/2 L, PK20 (50R250DPSO)
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 (DP7X02012h8-100P1)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0040)
- Zoro Select Dowel Pins