Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/8 In, Pk50
Mfr # D17-437
Zoro # G1849495
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # D17-437
- Zoro # G1849495
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 7/16 in |
Pin Dia. | 0.1251 to 0.1253 in |
Length Tolerance | +/-0.01 in |
Overall Length | 7/16" |
Dia. | 0.1251 to 0.1253" |
Shank Length | 7/16 in |
Pin Diameter | 1/8 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,1/8 in dia,7/16 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 7/16 in, System of Measurement Inch, Nominal Diameter 1/8 in, Manufacturer Location Made in USA*, Double Shear Strength 1,800 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR MicroZip 7801 Refill Sheet, 312 in L, 1 in W, Extra Fine, Fine, Medium, 80 Grit (7801GA)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32942)
- ZORO SELECT Safety Pin, Steel, C1018 and C1065, Zinc, 3/4 in Pin Dia, 6 in Usbl L, 7 16/23 in L (U39681.075.0600)
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- ZORO SELECT Pin, Stainless Steel A4, 12mm dia., PK5 (M55580.120.0032)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x5/8 L, PK100 (12R62DPSO)
- ZORO SELECT Dowel Pin, Std, M4x20mm L, PK100 (DP5004020-100P1)
- ZORO SELECT Dowel Pin, SS, 5/16 D x 2 In L, PK25 (MS16555-657)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0010)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 60mm L., PK50 (M39080.050.0060)
- Zoro Select Dowel Pins