Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/8 In, Pk25
Mfr # D17-1500
Zoro # G1153871
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # D17-1500
- Zoro # G1153871
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 1/2 in |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.1251 to 0.1253 in |
Dia. | 0.1251 to 0.1253" |
Overall Length | 1-1/2" |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/8 in |
Shank Length | 1 1/2 in |
Description
Dowel Pin,SS,1/8 in dia,1 1/2 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/8 in, Manufacturer Location Made in USA*, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31540)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 50 PK (HLB-24)
- ZORO SELECT Sheet Metal Screw, M4.8 x 19 mm, Black Phosphate Steel Truss Head Phillips Drive, 25 PK (10096PK)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 50 PK (U51730.037.0001)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0016)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0018)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39070.012.0062)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0125)
- SUBURBAN BOLT AND SUPPLY M16 X 32 PULL DOWEL (A4550160032P)
- Zoro Select Dowel Pins