Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/8 In, Pk25
Mfr # D17-1250
Zoro # G2242362
product price: $9.49
/pk 25, $0.38/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D17-1250
- Zoro # G2242362
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length Tolerance | +/-0.01 in |
Dia. | 0.1251 to 0.1253" |
Pin Dia. | 0.1251 to 0.1253 in |
Shank Length | 1 1/4 in |
Pin Diameter | 1/8 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,1/8 in dia,1 1/4 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, Manufacturer Location Made in USA*, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10K)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01200.075.0375)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 263 PK (54824)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/4 In L, Pk25 (MS16555-660)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK10 (M39078.100.0028)
- ZORO SELECT Dowel Pin, 3/8 In, Pk10 (1NU41)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK5 (U55580.025.0200)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK25 (M39078.080.0016)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0300)
- MIDWEST FASTENER 4mm x 12mm Plain Steel Dowel Pins 6PK (930902)
- Zoro Select Dowel Pins