Shop All Dowel Pins
Zoro Select
Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK5
Mfr # U51580.043.0200
Zoro # G5673949
original price:
$46.39
37% off
new price: $28.99
/pk 5, $5.80/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51580.043.0200
- Zoro # G5673949
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/16 in |
Fastener Length | 2 in |
Pin Dia. | 0.4375 in |
Dia. | 7/16" |
Overall Length | 2" |
Pin Diameter | 7/16 in |
Shank Length | 2 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +0.0006/+0.0008 in |
Description
Dowel Pin,SS,7/16 in dia,2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0006/+0.0008 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 7/16 in, Standards ASME B18.8.2, Grip Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wall-Dog Wall Anchor, 1-1/2" L, Steel, 100 PK (02277-PWR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.060.0025)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (LHSIA0-80037-100P)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.043.0350)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 60mm L., PK25 (M39080.080.0060)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100 (M39080.050.0040)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0012)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0075)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0150)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0016)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0010)
- Zoro Select Dowel Pins