Shop All Dowel Pins
Zoro Select
Dowel Pin, 18-8 SS, Plain, 5/8in.dia., PK5
Mfr # U51580.062.0250
Zoro # G5673809
product price: $80.39
/pk 5, $16.08/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51580.062.0250
- Zoro # G5673809
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 2 1/2 in |
Dia. | 5/8" |
Pin Dia. | 0.625 in |
Overall Length | 2-1/2" |
Pin Diameter | 5/8 in |
Shank Length | 2 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Meets | ASME B18.8.2 |
Type | Unhardened Ground |
Item | Dowel Pin,SS,5/8 in dia,2 1/2 in L,PK5 |
Finish | Plain |
Material | Stainless Steel |
Product Type | Dowel Pin |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Pin Type | Standard |
Description
Dowel Pin,SS,5/8 in dia,2 1/2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 5/8 in, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3/4 in L, 25 PK (FB3HEXB142034P25)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 20 PK (50717)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50852)
- ZORO SELECT Dowel Pin, Std, SS, M6x16mm L, PK25 (DP7X06016h8-025P1)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0300)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (12R100DPSO)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0050)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0020)
- Zoro Select Dowel Pins