Shop All Dowel Pins
Zoro Select
Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK25
Mfr # U51580.031.0087
Zoro # G5674159
product price: $17.85
/pk 25, $0.71/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51580.031.0087
- Zoro # G5674159
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 7/8 in |
Dia. | 5/16" |
Overall Length | 7/8" |
Pin Dia. | 0.3125 in |
Pin Diameter | 5/16 in |
Shank Length | 7/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Unhardened Ground |
Meets | ASME B18.8.2 |
Finish | Plain |
Material | Stainless Steel |
Item | Dowel Pin,SS,5/16 in dia,0.875 in L,PK25 |
Standards | ASME B18.8.2 |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Pin Type | Standard |
Material Quality Standards | AISI 304 |
Description
Dowel Pin,SS,5/16 in dia,0.875 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 5/16 in, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Material Quality Standards AISI 304, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.040.0020)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (63673)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-9/16X1.0D)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0024)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0020)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK25 (2MB99)
- ZORO SELECT Pin, Stainless Steel A4, 2.5mm dia., PK10 (M55580.025.0008)
- ZORO SELECT Pin, Stainless Steel A4, 5mm dia., PK10 (M55580.050.0016)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3 L, PK5 (U39080.062.0300)
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- Zoro Select Dowel Pins