Shop All Dowel Pins
Zoro Select
Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5
Mfr # U51580.037.0300
Zoro # G5673976
product price: $14.79
/pk 5, $2.96/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51580.037.0300
- Zoro # G5673976
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 3 in |
Dia. | 3/8" |
Pin Dia. | 0.375 in |
Overall Length | 3" |
Pin Diameter | 3/8 in |
Shank Length | 3 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Dowel Pin,SS,3/8 in dia,3 in L,PK5 |
Type | Unhardened Ground |
Finish | Plain |
Material | Stainless Steel |
Meets | ASME B18.8.2 |
Standards | ASME B18.8.2 |
Material Grade/Class | 18-8 |
Pin Type | Standard |
Material Quality Standards | AISI 304 |
Manufacturer Location | Globally Sourced |
Product Type | Dowel Pin |
Description
Dowel Pin,SS,3/8 in dia,3 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 3/8 in, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Material Quality Standards AISI 304, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS External-E Retaining Ring, Steel 1/16 in Shaft Dia, 90 PK (X1E-CON-CLI-ECL-0063x90)
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C5R80BDG)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. (M51580.120.0060)
- ZORO SELECT Dowel Pin, Steel, 20x40mm, PK10 (M39080.200.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0350)
- ZORO SELECT Dowel Pin, 416SS, 10 Diax16mm L, Pk10 (MDP20-3)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia., PK5 (M51580.120.0040)
- ZORO SELECT Dowel Pin, Steel, 2.5x20mm, PK100 (M39080.025.0020)
- Zoro Select Dowel Pins