Shop All Dowel Pins
Zoro Select
Dowel Pin, 18-8 SS, Plain, 3/4in.dia., PK5
Mfr # U51580.075.0300
Zoro # G5673757
product price: $132.99
/pk 5, $26.60/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51580.075.0300
- Zoro # G5673757
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 3 in |
Dia. | 3/4" |
Pin Dia. | 0.75 in |
Overall Length | 3" |
Shank Length | 3 in |
Pin Diameter | 3/4 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Unhardened Ground |
Item | Dowel Pin,SS,3/4 in dia,3 in L,PK5 |
Meets | ASME B18.8.2 |
Material | Stainless Steel |
Finish | Plain |
Pin Type | Standard |
Material Grade/Class | 18-8 |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,3/4 in dia,3 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 3/4 in, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 3/4 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Steel, Grade A, Black Oxide Finish (U20360.087.1200)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3452-501)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (06806)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414IV)
- ZORO SELECT Dowel Pin, Std, SS, M1.5x20mm L, PK50 (DP7X01520h8-050P1)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/16in.dia, PK100 (U51580.006.0050)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax12mm L, PK10 (MDP16-5)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39070.018.0125)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-625)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- Zoro Select Dowel Pins