Shop All Dowel Pins
Zoro Select
Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5
Mfr # U51580.018.0200
Zoro # G5674308
product price: $4.89
/pk 5, $0.98/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Style Unhardened Ground
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51580.018.0200
- Zoro # G5674308
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 2 in |
Pin Dia. | 0.1875 in |
Dia. | 3/16" |
Overall Length | 2" |
Shank Length | 2 in |
Pin Diameter | 3/16 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Style | Unhardened Ground |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Unhardened Ground |
Item | Dowel Pin,SS,3/16 in dia,2 in L,PK5 |
Finish | Plain |
Meets | ASME B18.8.2 |
Material | Stainless Steel |
Product Type | Dowel Pin |
Material Grade/Class | 18-8 |
Pin Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin,SS,3/16 in dia,2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 3/16 in, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07410.050.0225)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0125)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 80 PK (61964)
- ZORO SELECT Pin, Steel 60HRC, 10mm dia., PK5 (M39078.100.0036)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x5/8L, Pk100 (U39080.012.0062)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0028)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/4L, Pk100 (U39080.012.0075)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 (M39070.025.0012)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- Zoro Select Dowel Pins