Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/4 In, Pk5
Mfr # D20-2000
Zoro # G1485854
product price: $5.29
/pk 5, $1.06/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D20-2000
- Zoro # G1485854
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 2 in |
Dia. | 0.2501 to 0.2503" |
Pin Dia. | 0.2501 to 0.2503 in |
Length Tolerance | +/-0.01 in |
Overall Length | 2" |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Shank Length | 2 in |
Description
Dowel Pin,SS,1/4 in dia,2 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Manufacturer Location Made in USA*, Double Shear Strength 7,200 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M04100.120.0070)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x5/8 L, PK25 (WWG-CLP-242)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0050)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.075.0600)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0030)
- ZORO SELECT Dowel Pin, Steel, 2.5x20mm, PK100 (M39080.025.0020)
- ZORO SELECT Dowel Pin, SS, 1/8 D x7/8 In L, PK25 (MS16555-630)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx5/16 In L, Pk25 (MS16555-617)
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 (DP7X02012h8-100P1)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3 L, PK5 (U39080.062.0300)
- NEWPORT FASTENERS 1/4 x 1 1/4" Dowel Pins/Alloy Steel/Bright Finish , 200PK (PINDOW020012P)
- Zoro Select Dowel Pins