Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/4 In, Pk5
Mfr # D20-1750
Zoro # G1387163
original price:
$8.33
14% off
new price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D20-1750
- Zoro # G1387163
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 3/4 in |
Pin Dia. | 0.2501 to 0.2503 in |
Dia. | 0.2501 to 0.2503" |
Length Tolerance | +/-0.01 in |
Overall Length | 1-3/4" |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Shank Length | 1 3/4 in |
Description
Dowel Pin,SS,1/4 in dia,1 3/4 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Manufacturer Location Made in USA*, Double Shear Strength 7,200 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (70AD0204-EA-250)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160048HWZ)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (09329)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, 316 Stainless Steel, Plain, 11/16 in H, 5 PK (CPB274)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0250)
- ZORO SELECT Pin, Steel, 12mm dia. (M39070.120.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 5in.L (U39080.100.0500)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0020)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0024)
- AMPG Dowel Pin Stock, 1/4X12, 18-8 SS (PIN12525SS)
- Zoro Select Dowel Pins