Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/4 In Dia
Mfr # Z1260
Zoro # G0402446
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1260
- Zoro # G0402446
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 in |
Overall Length | 1" |
Dia. | 0.2501 to 0.2503" |
Pin Dia. | 0.2501 to 0.2503 in |
Thread Size | #8-32 |
Pin Diameter | 1/4 in |
Shank Length | 1 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Description
Dowel Pin,Steel,0.25 in dia,1 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #8-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK (08482)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0024)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U55000.062.0650)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN190)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0030)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 40mm L., PK10 (M39080.160.0040)
- ZORO SELECT Dowel Pin, Steel, 2.5x8mm, PK100 (M39080.025.0008)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 40mm L., PK50 (M39080.060.0040)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5 (U55580.037.0150)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x4 L (2ME78)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39078.031.0150)
- Zoro Select Dowel Pins