Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/4 In Dia
Mfr # Z1258
Zoro # G3249382
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z1258
- Zoro # G3249382
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 3/4 in |
Pin Dia. | 0.2501 to 0.2503 in |
Overall Length | 3/4" |
Dia. | 0.2501 to 0.2503" |
Thread Size | #8-32 |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length | 3/4 in |
Pin Diameter | 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Description
Dowel Pin,Steel,0.25 in dia,0.75 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #8-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (54868)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 4 in Shank, 7/8 in ID, Steel, Plain (K2022-4)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0006)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 (M39080.050.0050)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0016)
- ZORO SELECT Dowel Pin, Steel, 16x32mm, PK5 (M39090.160.0032)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1500)
- ZORO SELECT Dowel Pin, Steel, 2x28mm, PK100 (M39080.020.0028)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- Zoro Select Dowel Pins