Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/2 In Dia
Mfr # Z1228
Zoro # G2699952
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1228
- Zoro # G2699952
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 2 1/2 in |
Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Pin Dia. | 0.5001 to 0.5003 in |
Dia. | 0.5001 to 0.5003" |
Shank Length | 2 1/2 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 1/2 in |
Description
Dowel Pin,Steel,0.5 in dia,2 1/2 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 1/4 In.-20, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- ZORO SELECT Clevis Pin, Zinc, 0.500x3 1/2 L, PK10 (WWG-CLPZ-216)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31565)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01209.043.0350)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0012)
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/2 In L, Pk25 (MS16555-633)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0075)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39070.030.0018)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39078.012.0150)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0037)
- ZORO SELECT 1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-625)
- Zoro Select Dowel Pins