Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/2 In Dia
Mfr # Z1222
Zoro # G0667493
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z1222
- Zoro # G0667493
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Dia. | 0.5001 to 0.5003" |
Pin Dia. | 0.5001 to 0.5003 in |
Thread Size | 1/4"-20 |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Shank Length | 1 1/4 in |
Pin Diameter | 1/2 in |
Description
Dowel Pin,Steel,0.5 in dia,1.25 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size 1/4 In.-20, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 61/64 in L, Steel Body, 250 PK (U34130.018.0612)
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72306)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0014)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x2 L, PK25 (2MB99)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 (MS16555-662)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 18mm L., PK100 (M39080.060.0018)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0040)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 50mm L., PK25 (M39080.080.0050)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0018)
- Zoro Select Dowel Pins