Shop All Dowel Pins
This Product is Discontinued
Zoro Select
Dowel Pin, 1/16, Pk100 (Discontinued)
Mfr # 1NE90
Zoro # G1715874
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NE90
- Zoro # G1715874
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 3/4 in |
Pin Dia. | 0.0626 to 0.0628 in |
Overall Length | 3/4" |
Length Tolerance | +/-0.01 in |
Dia. | 0.0626 to 0.0628" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 3/4 in |
Pin Diameter | 1/16 in |
Description
Dowel Pin,SS,0.0626in dia,3/4in L,PK100, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness B85, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/16 in, Double Shear Strength 220 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.