Shop All Dowel Pins
This Product is Discontinued
Zoro Select
Dowel Pin, 1/16, Pk100 (Discontinued)
Mfr # 1NE86
Zoro # G1760001
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NE86
- Zoro # G1760001
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 5/16 in |
Pin Dia. | 0.0626 to 0.0628 in |
Overall Length | 5/16" |
Length Tolerance | +/-0.01 in |
Dia. | 0.0626 to 0.0628" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Standard Dowel |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Rockwell Hardness | B85 |
Double Shear Strength (Lbs.) | 220 lb |
Single Shear Strength (PSI) | 40,000 psi |
Finish | Plain |
Item | Dowel Pin |
Type | Standard |
Material | 18-8 Stainless Steel |
Meets | ANSI B18.8.2 |
Description
Dowel Pin, Material 18-8 Stainless Steel, Finish Plain, Rockwell Hardness B85, System of Measurement Inch, Nominal Diameter 1/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.