Shop All Dowel Pins
Zoro Select
Dowel Pin, 1/16 In, Pk50
Mfr # D15-875
Zoro # G2795441
product price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D15-875
- Zoro # G2795441
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 7/8 in |
Dia. | 0.0626 to 0.0628" |
Pin Dia. | 0.0626 to 0.0628 in |
Overall Length | 7/8" |
Length Tolerance | +/-0.01 in |
Shank Length | 7/8 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/16 in |
Description
Dowel Pin,SS,1/16 in dia,0.875 in L,PK50, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 1/16 in, Manufacturer Location Made in USA*, Double Shear Strength 610 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08603)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.062.0550)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.7200)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0150)
- ZORO SELECT Pin, Steel 60HRC, 16mm dia. (M39078.160.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0125)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 40mm L., PK100 (M39080.050.0040)
- ZORO SELECT Dowel Pin, Std, M12x100mm L, PK5 (DP5012100-005P1)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- NEWPORT FASTENERS M6 x 20mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN06020M6P)
- Zoro Select Dowel Pins