Shop All Power Drill Parts
Zoro Select
Dowel Guide, For 1/4 In Wood Dowels
Mfr # 3KYY5
Zoro # G3914364
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Includes Accessories To Enable Use Of 1/4 in Dowels In Virtually Any Wood Joint Configuration
- For Use With 1/4 in Wood Dowels
- Accessory Type Dowel Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KYY5
- Zoro # G3914364
- Country of Origin Unknown
- Category Power Drill Parts
Details
Impact Rated | No |
Includes | Accessories To Enable Use Of 1/4 in Dowels In Virtually Any Wood Joint Configuration |
Item | Dowel Guide |
For Use With | 1/4 in Wood Dowels |
Accessory Type | Dowel Guide |
Description
Dowel Guide, For Use With 1/4 in Wood Dowels, Includes Accessories To Enable Use Of 1/4 in Dowels In Virtually Any Wood Joint Configuration, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point (48-62-2000)
- YMW TAPS Spiral Point Tap, TICN-D4 M8 X 0.75 (PS8.0J4NEB-TICN)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- FLEMING SUPPLY Fleming Supply 86 Piece Hand Tool Kit with a Roll Up Carry Case for Household and Auto Repairs (448623GWK)
- DEWALT Brush Box Set (N031214)
- BOSCH Brush Set (1617000525)
- BIG HORN Angle Screwdriver Adapter with Lock & Quick Release (19340)
- CHAMPION CUTTING TOOL CHAMPION OVERLOAD UNIT 110V FOR AC50 (AC50121)
- WOLFCRAFT Dowel Pro Kit (3751405)
- MAKITA Chuck Key, DA3010F (763415-9)
- CHAMPION CUTTING TOOL CHAMPION LOCK PIN HRC63 (AC35103LQ)
- Zoro Select Power Drills