Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Double Combination Wye and 1/8 Bend
Mfr # 221804
Zoro # G200722068
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 2" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221804
- Zoro # G200722068
- UPC # 810074081603
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3" |
Bend Nominal Dimensions | 6 3/4 x 6 3/4 x 1 1/2 x 5 1/8 |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side D Outside Diameter | 2 3/8 in |
Overall Length | 7 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- ZORO SELECT PVC Female Trap Adapter with Poly Nut, Hub x Socket, 1-1/2 in Pipe Size (1CNX9)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (402289)
- BLACK SWAN Economy Test Plugs 3" (17170)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P474)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tapped Wye (221388)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCB1)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002862)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-907HC)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR3)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041)
- Zoro Select Fittings