Shop All ABS Pipe Fittings
Zoro Select
Double Wye, 1-1/2 In Hub
Mfr # 02838
Zoro # G1404453
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Double Wye
- Specific Fitting Shape Double Wye
- Fitting Connection Type Hub x Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 02838
- Zoro # G1404453
- UPC # 012871028380
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Overall Length | 3 15/16 in |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Double Wye, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 3 15/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASTE KING Waste King Legend L-3200 Garbage Disposer, 3/4 hp Motor, 115 V, Stainless Steel (L-3200)
- PARKER Tubing, Blue, 500 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0500)
- DELTA Single Handle Bathroom Faucet (559HA-BL-DST)
- ANVIL 1/2" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905528)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- ZORO SELECT Wye with 45 Deg Bend, 3 InHub (1WHW6)
- ZORO SELECT Double Wye, 4 In Hub (02841)
- ZORO SELECT Red. San. Tee, 3 In x 2 In Hub (1WHU4)
- ZORO SELECT Wye, 4 In Hub (1WHV8)
- THRIFCO PLUMBING 2 Inch 45 Deg ABS Double Wye (6792171)
- Zoro Select ABS Pipe Fittings