Shop All Shipping Cartons
Zoro Select
Double Wall Gaylord Lid, 40 3/4" x 30 3/4" x 5", Kraft, 5/Bundle
Mfr # 55VJ81
Zoro # G6439213
product price: $10.79
/ea
Sold in multiples of 5 for $53.95
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 40 3/4 in
- Color Kraft
- Wall Type Double Wall
- Outside Width 31 1/2 in
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ81
- Zoro # G6439213
- UPC # 848109054667
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 40 3/4 in |
Inside Width | 30 3/4 in |
Outside Width | 31 1/2 in |
Outside Length | 41 1/2 in |
Inside Height | 5 in |
Outside Height | 6 in |
Details
Item | Gaylord Lid |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5118 |
Material | Corrugate |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Wall Thickness | 1/4 in |
Description
Gaylord Lid, Wall Type Double Wall, Inside Length 40 3/4 in, Inside Width 30 3/4 in, Inside Height 5 in, 40-3/4x30-3/4x5 in Inside LxWxH, Board Test 48 ECT, Outside Length 41 1/2 in, Outside Width 31 1/2 in, Outside Height 6 in, Outside LxWxH 41-1/2x31-1/2x6 in, Wall Thickness 1/4 in, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118, For Use With Grainger Item Number 55VJ64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/White (HGeS2315PK)
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- CROWNHILL Mailing Tube, 36inLx6in.dia, Brown, PK10 (P6036KHD)
- ZORO SELECT Double Wall Gaylord Lid, 36 3/4" x 36 3/4" x 5", Kraft, 5/Bundle (55VJ80)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 24 3/4" x 5", Kraft, 5/Bundle (55VJ83)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 5", Kraft, 25/Bundle (11K626)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- Zoro Select Shipping & Moving Boxes