Shop All Shipping Cartons
Zoro Select
Double Wall Gaylord Lid, 36 3/4" x 36 3/4" x 5", Kraft, 5/Bundle
Mfr # 55VJ80
Zoro # G6439028
product price: $11.99
/ea
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 36 3/4 in
- Color Kraft
- Wall Type Double Wall
- Outside Height 6 in
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ80
- Zoro # G6439028
- UPC # 848109054650
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 3/4 in |
Inside Width | 36 3/4 in |
Outside Height | 6 in |
Inside Height | 5 in |
Outside Length | 37 1/2 in |
Outside Width | 37 1/2 in |
Details
Item | Gaylord Lid |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM-D-5118 |
Material | Corrugate |
Wall Thickness | 1/4 in |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Fluting Profile | C Flute |
Description
Gaylord Lid, Wall Type Double Wall, Inside Length 36 3/4 in, Inside Width 36 3/4 in, Inside Height 5 in, 36-3/4x36-3/4x5 in Inside LxWxH, Board Test 48 ECT, Outside Length 37 1/2 in, Outside Width 37 1/2 in, Outside Height 6 in, Outside LxWxH 37-1/2x37-1/2x6 in, Wall Thickness 1/4 in, Fluting Profile C Flute, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118, For Use With Grainger Item Number 55VJ59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Recessed, - (3503ARU)
- OXFORD Index Card File Box, For 4 x 6 Cards, Blk (OXF01461)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- GHENT Rubber Bulletin Board 24" x 36", Black (ATR23-BK)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 24 3/4" x 5", Kraft, 5/Bundle (55VJ83)
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 40 3/4" x 5", Kraft, 5/Bundle (55VJ82)
- ZORO SELECT Long Corrugated Boxes, 13" x 8" x 8", Kraft, 25/Bundle (22XK33)
- ZORO SELECT Corrugated Boxes, 26" x 14" x 14", Kraft, 10/Bundle (493U27)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 12", Kraft, 10/Bundle (22XM37)
- FECHOMETAL USA Straps, 201 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7207190012N)
- Zoro Select Shipping & Moving Boxes