Shop All Shipping Cartons
Zoro Select
Double Wall Corrugated Boxes, 36" x 22" x 22", Kraft, 5/Bundle
Mfr # 55VJ53
Zoro # G6462313
product price: $14.59
/ea
Sold in multiples of 5 for $72.95
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ53
- Zoro # G6462313
- UPC # 841436018845
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36 in |
Inside Width | 22 in |
Outside Width | 22 3/4 in |
Inside Height | 22 in |
Outside Height | 22 3/4 in |
Outside Length | 36 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Board Test | 51 ECT |
Wall Thickness | 9/32 in |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 120 lb |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Box Style EH Air Cargo Container, Wall Type Double Wall, Inside Length 36 in, Inside Width 22 in, Inside Height 22 in, 36x22x22 in Inside LxWxH, 51 ECT, RSC, Outside Length 36 3/4 in, Outside Width 22 3/4 in, Outside Height 22 3/4 in, 36 3/4x22 3/4x22 3/4 in Outside LxWxH, Wall Thickness 9/32 in, Fluting Profile C Flute, Maximum Load Capacity 120 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- MIP Plastic Strapping Sealer, Manual, Steel (MIP-430-58)
- A&D WEIGHING Digital Compact Bench Scale 2200g Capacity (FX-2000IWP)
- AT-A-GLANCE At A Glance AAGPM428 20 x 30 in. Recycled Monthly Wall Calendar (AAGPM428)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Double Wall Boxes, 32" x 32" x 32", Kraft, 5/Bundle (55VM55)
- ZORO SELECT Double Wall Boxes, 40" x 30" x 30", Kraft, 5/Bundle (55VM53)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 9", Kraft, 25/Bundle (11R335)
- ZORO SELECT Shipping Box, Single Wall, Inside 12 in L x 9 in W x 4 in H, Corrugate, Color: Kraft (11R210)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 2", White, 50/Bundle (M552)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- Zoro Select Shipping Cartons