Shop All Shipping Cartons
Zoro Select
Double Wall Corrugated Boxes, 30" x 17" x 17", Kraft, 5/Bundle
Mfr # 55VJ23
Zoro # G6442205
product price: $9.15
/ea
Sold in multiples of 5 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 17 in
- Color Kraft
- Wall Type Double Wall
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VJ23
- Zoro # G6442205
- UPC # 841436018838
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 30 in |
Inside Width | 17 in |
Outside Width | 17 3/4 in |
Outside Length | 30 3/4 in |
Outside Height | 18 3/4 in |
Inside Height | 17 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Board Test | 51 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 9/32 in |
Maximum Load Capacity | 120 lb |
Closure Style | RSC |
Description
Shipping Box, Box Style EO Air Cargo Container, Wall Type Double Wall, Inside Length 30 in, Inside Width 17 in, Inside Height 17 in, 30x17x17 in Inside LxWxH, 51 ECT, RSC, Outside Length 30 3/4 in, Outside Width 17 3/4 in, Outside Height 18 3/4 in, 30 3/4x17 3/4x18 3/4 in Outside LxWxH, Wall Thickness 9/32 in, Fluting Profile C Flute, Maximum Load Capacity 120 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 2000PLUS Pre-Ink High Definition Refill Ink, Blue, 0.9 oz. Bottle (033959)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 25ft- Black (WLFR-100-25)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 14", Kraft, 10/Bundle (493U65)
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 40" x 40", Kraft (55VJ65)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (11A676)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 9", Kraft, 25/Bundle (11R226)
- ZORO SELECT Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle (11R195)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 7", Kraft, 25/Bundle (11R350)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- Zoro Select Shipping Cartons