Shop All Shipping Cartons
Zoro Select
Double Wall Boxes, 40" x 30" x 30", Kraft, 5/Bundle
Mfr # 55VM53
Zoro # G6441234
original price:
$34.19
9% off
new price: $30.99
/ea
Sold in multiples of 5 for $154.95
Item requires special delivery charges. A $22.00 per item surcharge will be applied.
$154.95
Free 30-Day Returns
Key Features
- Color Kraft
- Wall Type Double Wall
- Material Corrugate
- Standards ASTM D5118
- Green Environmental Attribute Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VM53
- Zoro # G6441234
- UPC # 841436009584
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 40 in |
Inside Width | 30 in |
Outside Width | 30 3/4 in |
Outside Length | 40 3/4 in |
Outside Height | 31 in |
Inside Height | 30 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Double Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Closure Style | RSC |
Maximum Load Capacity | 100 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 48 ECT |
Wall Thickness | 1/4 in |
Description
Shipping Box, Box Style Heavy Duty, Wall Type Double Wall, Inside Length 40 in, Inside Width 30 in, Inside Height 30 in, 40x30x30 in Inside LxWxH, 48 ECT, RSC, Outside Length 40 3/4 in, Outside Width 30 3/4 in, Outside Height 31 in, 40 3/4x30 3/4x31 in Outside LxWxH, Wall Thickness 1/4 in, Fluting Profile C Flute, Maximum Load Capacity 100 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 37 in to 58 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- ARCHITECTURAL MAILBOXES Standard 46.5 Inch In-Ground Post Black (5105B)
- ARMOR POLY 12" D x 11" W Open Poly Bags, 4 mil, Blue (PB4B131125IC)
- UNIVERSAL ONE Recycled Plastic Pencil Cup, Charcoal (UNV08193)
- ZORO SELECT Double Wall Corrugated Boxes, 36" x 22" x 22", Kraft, 5/Bundle (55VJ53)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 48", Kraft, 10/Bundle (55VM39)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 12", Kraft, 25/Bundle (11R296)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 18", Kraft, 15/Bundle (493U80)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 12", Kraft, 15/Bundle (493U61)
- Zoro Select Shipping & Moving Boxes